Shop All Mechanical Interlock Devices
Leviton
DISCONNECT SWITCH N/F MECH INTERLOCK ENC 2PO 3WI 30A480VAC
Mfr # 330MI7W
Zoro # G4465493
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- Width 6.5 in
- Type Pin & Sleeve Non Fused Mechanical Interlock
- Height 8.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 330MI7W
- Zoro # G4465493
- UPC # 78477130483
- Country of Origin Unknown
- Category Mechanical Interlock Devices
Dimensions
Width | 6.5 in |
Height | 8.49 in |
Dimensions | 12.52 in H x 8.78 in W x 8.29 in D |
Length | 13.19 in |
Details
Number of Wires | 3 |
Number of Poles | 2 |
Type | Pin & Sleeve Non Fused Mechanical Interlock |
Material | Valox® 357 |
Color | Red |
Voltage Rating | 480 VAC |
Environmental Conditions | Flammability (0.6 V-0) |
Amperage Rating | 30 A |
Operating Temperature | -40 to +60 °C |
Power Rating | 10 hp |
Enclosure | NEMA 3R/4X/12K/IP67/IP69K |
Standard | UL Listed (231, 1686);UL Listed (508 Non-Fused);UL Listed (98 Fused);CSA Certified (C22.2);CE Marking (Per low voltage directives 73\23\EEC);93\68\EEC;IEC Rating (60309-1 and 60309-2) |
Application | Industrial |
Actuator | Cam Lever |
Contact Rating | 480 V;30 AMP |
Description
30 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23F0080TFFL)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 30A, 32V AC, 5 PK (67198)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- Leviton Pin & Sleeve Devices