Shop All Mechanical Interlock Devices
Leviton
DISCONNECT SWITCH 60A 125V MI
Mfr # 360MI-4W
Zoro # G4466193
Free Shipping & Returns
$1,773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- Width 7.06 in
- Type Pin & Sleeve Non Fused Mechanical Interlock
- Material Valox® 357
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 360MI-4W
- Zoro # G4466193
- UPC # 78477125847
- Country of Origin Unknown
- Category Mechanical Interlock Devices
Dimensions
Width | 7.06 in |
Height | 10.25 in |
Length | 19.25 in |
Dimensions | 18.54 in H x 9.37 in W x 9.8 in D |
Details
Number of Wires | 3 |
Number of Poles | 2 |
Type | Pin & Sleeve Non Fused Mechanical Interlock |
Material | Valox® 357 |
Application | Industrial |
Color | Yellow |
Operating Temperature | -40 to +60 °C |
Standard | UL Listed (231, 1686);UL Listed (508 Non-Fused);CSA Certified (C22.2);CE Marking (Per low voltage directives 73\23\EEC);93\68\EEC;IEC Rating (60309-1 and 60309-2) |
Actuator | Cam Lever |
Power Rating | 10 hp |
Contact Rating | 120 V;60 AMP |
Voltage Rating | 120 VAC |
Environmental Conditions | Flammability (0.6 V-0) |
Amperage Rating | 60 A |
Enclosure | NEMA 3R/4X/12K/IP67/IP69K |
Description
60 AMP 120VAC 2-POLE 3-WIRE DOWN-FACING NON-FUSED MECHANICAL INTERLOCK. ENCLOSURE TYPE 3R, 4X, 12K IP67 WATERTIGHT PIN AND SLEEVE IEC 309 CONFIGURATION.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DAA5)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- Leviton Mechanical Interlock Devices