Shop All Mechanical Interlock Devices
Leviton
DISCONNECT SWITCH 20A 480V M.I.
Mfr # 320MI7W
Zoro # G4462228
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- Width 6.5 in
- Height 8.49 in
- Type Pin & Sleeve Non Fused Mechanical Interlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 320MI7W
- Zoro # G4462228
- UPC # 78477130469
- Country of Origin Czechia
- Category Mechanical Interlock Devices
Dimensions
Width | 6.5 in |
Height | 8.49 in |
Dimensions | 12.52 in H x 8.78 in W x 8.29 in D |
Length | 13.19 in |
Details
Number of Wires | 3 |
Number of Poles | 2 |
Type | Pin & Sleeve Non Fused Mechanical Interlock |
Material | Valox® 357 |
Power Rating | 5 hp |
Application | Industrial |
Actuator | Cam Lever |
Environmental Conditions | Flammability (0.6 V-0) |
Contact Rating | 480 V;20 AMP |
Standard | UL Listed (231, 1686);UL Listed (508 Non-Fused);UL Listed (98 Fused);CSA Certified (C22.2);CE Marking (Per low voltage directives 73\23\EEC);93\68\EEC;IEC Rating (60309-1 and 60309-2) |
Amperage Rating | 20 A |
Color | Red |
Voltage Rating | 480 VAC |
Operating Temperature | -40 to +60 °C |
Enclosure | NEMA 3R/4X/12K/IP67/IP69K |
Description
20 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 6A, 600V AC, Indicating (TCF6)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- Leviton Pin & Sleeve Devices