Leviton

DISCONNECT SWITCH 20A 3PHASE 600V M.I. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Mechanical Interlock Devices

Key Features

  • Voltage 600 VAC
  • Phase 3-Phase
  • IP Rating IP67/IP69K
  • Series Standard Series
  • Height 8.49 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8.49 in
Width 6.5 in
Dimensions 12.52 in H x 8.78 in W x 8.29 in D ° C
Length 13.19 in

Description

20 Amp, 600 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products