Shop All Single Straight Blade Receptacles
Leviton
DIN Rail Receptacle
Mfr # 16252-DIN
Zoro # G304256001
product price: $53.95
/ea
Sold in multiples of 10 for $539.50
$539.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16252-DIN
- Zoro # G304256001
- UPC # 07847712234
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 2.6 in |
Face Plate Width | 1.6 in |
Description
DIN Rail Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2B7)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- Leviton Straight Blade Devices