Shop All Dimmer Switches
Leviton
Dimmers And Accessories Mkvii Pwr Extndr
Mfr # PE300-D0W
Zoro # G4466087
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 108-305 VAC
- Load Rating 20A 2400VA 120VAC, 5500VA 277VAC
- Wattage Per Channel 2400
- Load Type 0-10 VAC Advance Mark VII or equivalent fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PE300-D0W
- Zoro # G4466087
- UPC # 78477091906
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Dimensions | 4.3 in L x 4 in W x 3.6 in H |
Height | 5.00 in |
Length | 6.00 in |
Width | 5 in |
Details
Color | Silver |
Voltage | 108-305 VAC |
Load Rating | 20A 2400VA 120VAC, 5500VA 277VAC |
Wattage Per Channel | 2400 |
Load Type | 0-10 VAC Advance Mark VII or equivalent fluorescent |
Product Type | Power Extender |
Amperage | 20 A |
Load Output | 0-10VDC Ballast Control |
Device Type | Power Extender |
Standards and Certifications | UL/CSA |
Control Input | 120 Volt 50/60Hz |
Operating Frequency | 60 HZ |
Standard | UL Listed;CSA Certified;FCC Part 15 |
Application | Commercial |
Voltage Rating | 305 VAC |
Wattage | 6/18 W |
Description
Power Extender 0-10VDC Ballast Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- Leviton Dimmer Switches