Shop All Dimmer Switches
Leviton
Dimmers And Accessories Miniz Dual Room, Dimming
Mfr # MZD22-102
Zoro # G4464994
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Fluorescent
- Product Type Room Controller
- Dimensions 6.65 in H x 6.65 in W x 2.1 in D
- Dimming Rate 0 to 10 VDC
- Type Self-Configuring Daylight Harvesting System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MZD22-102
- Zoro # G4464994
- UPC # 78477336281
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Dimensions | 6.65 in H x 6.65 in W x 2.1 in D |
Length | 8.2500 in |
Height | 8.2500 in |
Details
Lamp Type | Fluorescent |
Product Type | Room Controller |
Dimming Rate | 0 to 10 VDC |
Type | Self-Configuring Daylight Harvesting System |
Frequency Rating | 50/60 |
Operating Frequency | 50/60 Hz |
Voltage Rating | 347 VAC |
Application | Lighting Controls |
Specifications | 10 W Fluorescent Lamp |
Standard | UL and cUL Listed;CEC Title-24 Listed |
Wattage | 10 W |
Amperage Rating | 15 A |
Description
Mini-Z Dimming 120 230 240 277 VAC 50/60 Hz Input Dual Room With 2 0-10 Volt Outputs and 2 120-277 Volt Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- GARDNER BENDER WireGard 1 Wire Connector, 22 to 16 AWG Wire, Steel Contact, Polypropylene Housing Material, Gray (19-001)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- Leviton Lighting Controls