Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES MINIZ CTRL DM DL RM 2 RLY
Mfr # MZD22-C02
Zoro # G4464592
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Lighting Control Applications
- Length 8.2500 in
- Height 8.2500 in
- Product Type Room Controller
- Dimensions 6.65 in L x 6.65 in H x 2.1 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MZD22-C02
- Zoro # G4464592
- UPC # 78477336298
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Length | 8.2500 in |
Height | 8.2500 in |
Dimensions | 6.65 in L x 6.65 in H x 2.1 in D |
Details
Application | Lighting Control Applications |
Product Type | Room Controller |
Frequency Rating | 50/60 |
Specifications | 10 W Fluorescent Lamp |
Dimming Rate | 0 to 10 VDC |
Amperage Rating | 15 |
Voltage Rating | 347 |
Type | Self-Configuring |
Description
Mini-Z Dimming Dual Room With 2 0-10 Volt Outputs and 2 347 Volt Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- Leviton Lighting Controls