Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES MINIZ 2 ZONE, SWITCHING
Mfr # MZB00-102
Zoro # G4463147
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.2500 in
- Application Lighting Control Applications
- Length 8.2500 in
- Product Type Room Controller
- Type Basic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MZB00-102
- Zoro # G4463147
- UPC # 78477285664
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 8.2500 in |
Length | 8.2500 in |
Dimensions | 6.65 in W x 2.1 in D x 6.65 in H |
Details
Application | Lighting Control Applications |
Product Type | Room Controller |
Type | Basic |
Specifications | 20 A, (2) 120/277 VAC, 1 Pole Relay, No Dimming |
Suitable For Use With | Intelligent Daylight Management System |
Description
Mini-Z Basic 120-277 VAC Relays No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL St Adapter Strip - 6 Fiber, 6-Port, Multi-Mode Pb, 50 Or 62.5 (NFO-4715)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- Leviton Dimmer Switches