Shop All Dimmer Switches
Leviton
Dimmers And Accessories Mark X Power Extndr 120V
Mfr # PE200-10W
Zoro # G4462106
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color White
- Control Input 120 Volt 50/60Hz
- Device Type Power Extender
- Load Type Advance Mark X or equivalent fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PE200-10W
- Zoro # G4462106
- UPC # 78477375303
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 3.62 in |
Length | 5.00 in |
Width | 5 in |
Details
Voltage | 120 VAC |
Color | White |
Control Input | 120 Volt 50/60Hz |
Device Type | Power Extender |
Load Type | Advance Mark X or equivalent fluorescent |
Load Output | Phase Independent of Control Device |
Product Type | Power Extender |
Wattage Per Channel | 1920 |
Load Rating | 1920W / 1920VA |
Standards and Certifications | UL/CSA |
Application | Lighting Control Applications |
Description
Power Extender Mark 10 Powerline and Hi-lume, 1920VA at 120VAC 50/60Hz, Phase Independent of Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 50A, 600V AC, Indicating (LPJ-50SPI)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-1PS-MN)
- Leviton Dimmer Switches