Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES IRC DIM 3-10V 1-347 RLY
Mfr # MZD30-C01
Zoro # G4461878
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.0000 in
- Application Lighting Control Applications
- Length 11.3750 in
- Product Type Room Controller
- Dimensions 6.65 in L x 6.65 in H x 2.1 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MZD30-C01
- Zoro # G4461878
- UPC # 78477285718
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 8.0000 in |
Length | 11.3750 in |
Dimensions | 6.65 in L x 6.65 in H x 2.1 in D |
Details
Application | Lighting Control Applications |
Product Type | Room Controller |
Frequency Rating | 50/60 |
Amperage Rating | 20 |
Type | 1-Relay 3-Zone Dimming Version Self-Configuring |
Dimming Rate | 0 to 10 VDC |
Voltage Rating | 120/277 |
Specifications | 10 W Fluorescent Lamp |
Description
Mini-Z Dimming 3 Zone with 3 0-10 Volt Outputs and 1 347 Volt Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- Leviton Lighting Controls