Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES IRC DIM 2-10V 2-STD RLY
Mfr # MZD20-102
Zoro # G4464206
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Fluorescent
- Product Type Room Controller
- Application Lighting Controls
- Type Self-Configuring Daylight Harvesting System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MZD20-102
- Zoro # G4464206
- UPC # 78477285671
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Length | 11.3750 in |
Height | 8.0000 in |
Dimensions | 8.65 in H x 6.65 in W x 2.1 in D |
Details
Color | White |
Lamp Type | Fluorescent |
Product Type | Room Controller |
Application | Lighting Controls |
Type | Self-Configuring Daylight Harvesting System |
Mounting Type | Surface |
Standard | cULus listed |
Amperage Rating | 15 A |
Specifications | 2-Zone, 2-Relay, Manual/Auto Switch |
Operating Frequency | 50/60 Hz |
Suitable For Use With | Commercial Room Control, Emergency System and OPP20 Super Duty Power Pack |
Wattage | 10 W |
Voltage Rating | 120/347 VAC |
Description
Mini-Z Dimming 120 230 240 277 VAC 50/60 HZ Input 2 Zone With 2 10V Outputs and 2 120-277 V Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LUTRON Dimmer, Maestro, CFL/LED, Taupe (MACL-153M-TP)
- Leviton Dimmer Switches