Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES GN IRC DIM ROOM CTRL KIT 347V 2-ZONE
Mfr # RCD20-C02
Zoro # G4466647
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.2500 in
- Application Commercial and Residential Applications
- Length 12.0000 in
- Product Type Room Controller
- Operating Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RCD20-C02
- Zoro # G4466647
- UPC # 78477701171
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 8.2500 in |
Length | 12.0000 in |
Dimensions | 8.65 in H x 6.65 in W x 2.1 in D |
Details
Application | Commercial and Residential Applications |
Product Type | Room Controller |
Operating Frequency | 50/60 Hz |
Amperage Rating | 15 |
Type | 2-Zone IRC Dimming |
Dimming Rate | 0 to 10 |
Voltage Rating | 347 VAC |
Frequency Rating | 50/60 |
Mounting Type | Surface |
Description
IRC Dimming Room Control Kit. Includes Low Voltage devices. 2 Zone Room Controller w/(2) 0-10V outputs and (2) 347V relays. M/T Occupancy Sensor (OSC10-M0W). 4 Button Switch (RLVSW-4LW). Photocell (ODC0P-00W). 347VAC Canadian model. 50/60Hz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 11 Pin, 16A (8501NR62)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- HDL HARDWARE Three Stage Touch Dimmer Switch (7000-0529)
- Leviton Lighting Controls