Shop All Dimmer Switches
Leviton
Dimmers And Accessories Elec.Low Vol Pwr Ext120
Mfr # PE400-10W
Zoro # G4464312
Sold in multiples of 2 for $661.98
Free Shipping & Returns
$661.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color White
- Load Rating 1000W/VA
- Device Type Power Extender
- Product Type Power Extender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PE400-10W
- Zoro # G4464312
- UPC # 78477375334
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Length | 5.00 in |
Height | 3.62 in |
Width | 5 in |
Dimensions | 4.72 in L x 4.5 in W x 0.5 in D |
Details
Voltage | 120 VAC |
Color | White |
Load Rating | 1000W/VA |
Device Type | Power Extender |
Product Type | Power Extender |
Wattage Per Channel | 1000 |
Load Output | Phase Independent of Control Device |
Standards and Certifications | UL/CSA |
Control Input | 120 Volt 50/60Hz |
Load Type | Incandescent and Electronic Low-Voltage |
Standard | UL Listed;CSA Certified;FCC Part 15 |
Operating Frequency | 50/60 Hz |
Application | Commercial |
Description
Power Extender Electronic Low Voltage and Incandescent, 1000 VA At 120VAC 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- Leviton Dimmer Switches