Shop All Dimmer Switches
Leviton
Dimmers And Accessories Dali Loop Power Pack
Mfr # CD100-D0
Zoro # G4465326
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Operating Temperature 0°C to +55°C
- Storage Temperature Range -10°C to 85°C
- Output Voltage 12 Volt DC nominal
- Relative Humidity 20% to 90% non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CD100-D0
- Zoro # G4465326
- UPC # 78477117095
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Size | 4.10 x 4.10 x 1.63in. (104.1 x 104.1 x 41.4mm) |
Height | 2.12 in |
Length | 4.50 in |
Width | 4.50 in |
Details
Color | Stainless Steel |
Operating Temperature | 0°C to +55°C |
Storage Temperature Range | -10°C to 85°C |
Output Voltage | 12 Volt DC nominal |
Relative Humidity | 20% to 90% non-condensing |
Input Voltage | 120/277VAC ± 10% |
Output Current | 100mA |
Testing and Code Compliance | UL Listed, CSA Certified Approved for Class 1 and Class 2 control installation |
Protocol | DALI |
Product Type | Power Pack |
Standard | UL Listed;CSA Certified |
Amperage Rating | 110m A |
Series | DALI Loop Power Pack |
Voltage Rating | 120/277 VAC |
Material | Stainless Steel |
Type | DALI Loop Power Pack |
Description
Dali Loop Power Pack, For Use With Dali Compatible Dimmer Input Voltage 120/277 VAC +/-10 & Output Voltage 12 & Output Current 110ma, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- SCHNEIDER ELECTRIC Legend Plate, Hand-Off-Auto (ZBY2387)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- Leviton Dimmer Switches