Shop All Dimmer Switches
Leviton
DIMMERS AND ACCESSORIES 0-10V TO PHS CON POWR E
Mfr # PE500-D0E
Zoro # G4465116
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Standards ETL/cETL for Damp Locations
- Sensor Type Power Pack
- Voltage 110-120 VAC 277 VAC
- Height 7.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PE500-D0E
- Zoro # G4465116
- UPC # 78477775882
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 7.8750 in |
Width | 3.4 in |
Depth | 2 in |
Length | 10.1250 in |
Details
Color | Grey |
Standards | ETL/cETL for Damp Locations |
Sensor Type | Power Pack |
Voltage | 110-120 VAC 277 VAC |
Application | Residential/Commercial |
Material | Polycarbonate |
Frequency | 60Hz |
Neutral | Required |
Frequency Rating | 60 Hz |
Suitable For Use With | Illumatech IP710, Renoir™ II AWSMT-7, Decora® Digital, Provolt™ Photocells, Provolt Room Controller and GreenMax® Dimming Relays |
Amperage Rating | 7 mA |
Voltage Rating | 120/277 V |
Control | Dimming |
Type | Power Extender |
Description
0-10V To 0-120/277 Phase Control Power Extender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-1PS-BR)
- Leviton Dimmer Switches