Shop All Dimmer Switches
Leviton
Dimmer Switch Xenior2 Clrkit Std Thni
Mfr # AWSCT-I
Zoro # G4047663
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 0.25 in
- Width 5.5 in
- Length 3.00 in
- Application Commercial/Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCT-I
- Zoro # G4047663
- UPC # 78477460498
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 5.5 in |
Length | 3.00 in |
Details
Color | Ivory |
Application | Commercial/Residential |
Mounting | Wall |
Type | Color Change Kit |
Specifications | Wall Mount |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Description
Renoir II Slide Control Color Change Kit, Thin Heat Sink, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- BEA Wave to Open Touchless Switch (10MS41-D)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- Leviton Dimmer Switches