Shop All Wall Plates
Leviton
Dimmer Switch Xenii Plate-2N0W-0F-Blk
Mfr # AWP00-20E
Zoro # G4076677
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6.00 in
- Height 0.38 in
- Width 7.75 in
- Application For multi gangs applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-20E
- Zoro # G4076677
- UPC # 78477509500
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 6.00 in |
Height | 0.38 in |
Width | 7.75 in |
Details
Color | Black |
Application | For multi gangs applications |
Product Type | Wallplate |
Mounting | WALL |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Removed, 2 Narrow Dimmers Supported, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- ZORO SELECT Clamp, Aluminum, Dia 1/4 In, PK50 (CO0409AL)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- Leviton Wall Plates