Shop All Dimmer Switches
Leviton
Dimmer Switch Wh/Iv/La Vizia Fluor Dim 8A120Vac
Mfr # VPH08-1LZ
Zoro # G4033225
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Fluorescent
- Color Ivory/Light Almond/White
- Standard UL Listed (1472), UL Listed (60730), CSA Standard C22.2 (No 184-M1988), IEC Level 4, California Title 24 2005, FCC Part 15, Class B, MIL. STD 105 or ANSI Z1.4, UL Listed (E-31373) and (E-328809), CSA Certified (LR-3413)
- Application Commercial
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPH08-1LZ
- Zoro # G4033225
- UPC # 78477388556
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.50 in |
Length | 2.81 in |
Height | 4.44 in |
Dimensions | 4.6 in H x 1.75 in W x 1.4 in D |
Details
Lamp Type | Fluorescent |
Color | Ivory/Light Almond/White |
Standard | UL Listed (1472), UL Listed (60730), CSA Standard C22.2 (No 184-M1988), IEC Level 4, California Title 24 2005, FCC Part 15, Class B, MIL. STD 105 or ANSI Z1.4, UL Listed (E-31373) and (E-328809), CSA Certified (LR-3413) |
Application | Commercial |
Mounting Type | Wall |
Operating Temperature | 0 to +40 °C |
Operation Mode | Soft On/Fade Off |
Terminal Type | Lead Wire |
Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz |
Type | Digital |
Number of Poles | 1 |
Temperature Rating | 0 to 40 °C |
Amperage Rating | 8A |
Description
Vizia + Digital 8A Fluorescent Dimmer for Hi-lumeor Eco-10 Ballasts, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- Leviton Lighting Controls