Shop All Wall Plates
Leviton
Dimmer Switch Wh Renoir2 Wp 2Nrw 2Wide Dim Fins Removd
Mfr # AWP00-22W
Zoro # G4077587
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Type Wallplate
- Height 6.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-22W
- Zoro # G4077587
- UPC # 78477599617
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Narrow 2 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Adapter Gray 15A (00274-000)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T181052)
- IVES MORTISE BOLT 1.75""L (S48B3)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- Leviton Wall Plates