Shop All Dimmer Switches
Leviton
Dimmer Switch Wh Mstr Dim Fluor Mark10
Mfr # AWRMG-XAW
Zoro # G4073895
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Architectural Dimming Control and Multi-Gang Applications
- Length 16.5000 in
- Height 5.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWRMG-XAW
- Zoro # G4073895
- UPC # 78477461211
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 16.5000 in |
Height | 5.7500 in |
Details
Application | Architectural Dimming Control and Multi-Gang Applications |
Description
Renoir II Rotary, Ballast 2-Wire Control, Standard Heat Sink Dimmer, Narrow, 5 A, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- Leviton Dimmer Switches