Shop All Dimmer Switches
Leviton
DIMMER SWITCH VPT24 COLOR CHANGE KIT GRAY
Mfr # VPTKT-G
Zoro # G3990236
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Color Change Kit
- Mounting Wall
- Standard VPT24 UL Listed (E-328809), CSA Certified (MC-152105)
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPTKT-G
- Zoro # G3990236
- UPC # 78477496718
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 2.69 in |
Width | 3 in |
Details
Color | Gray |
Type | Color Change Kit |
Mounting | Wall |
Standard | VPT24 UL Listed (E-328809), CSA Certified (MC-152105) |
Operating Temperature | 0 to +40 °C |
Specifications | 0 to 40 deg C Operating Temperature, Wall Mount |
Suitable For Use With | Vizia RF +® 24 hr Timer |
Application | Commercial |
Description
, Color Change Kit for Vizia + 24 Hour Timer, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 02-55035 5-16 in. Anti-Short Bushings (33151)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LUTRON Lght Dmr, Switch Only, 120/277V AC, Wht (PD-5WS-DV-WH)
- Leviton Lighting Controls