Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Kit/Matching Sw La
Mfr # VPKIT-MST
Zoro # G4068672
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Application Commercial Applications
- Height 0.25 in
- Length 2.69 in
- Operating Temperature 0 to +55 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # VPKIT-MST
- Zoro # G4068672
- UPC # 78477388839
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Height | 0.25 in |
Length | 2.69 in |
Details
Application | Commercial Applications |
Operating Temperature | 0 to +55 °C |
Type | Color Change Kit |
Environmental Conditions | 20 to 90% Relative Humidity Non-Condensing, Flammability (Rated V-2 per UL94) |
Standard | UL Listed (E-31373), CSA Certified (LR-152105), NOM Certified 057, FCC Part 15 Class B, Z-Wave Certified |
Mounting | Wall |
Description
Vizia + Color Change Kit for Switch or Matching Remote Switch, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G250)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- Leviton Lighting Controls