Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Kit/Coord Switch
Mfr # VPKIT-CST
Zoro # G4079416
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Height 0.25 in
- Length 2.69 in
- Application Commercial Applications
- Operating Temperature +32 to +130 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPKIT-CST
- Zoro # G4079416
- UPC # 78477388952
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Height | 0.25 in |
Length | 2.69 in |
Details
Application | Commercial Applications |
Operating Temperature | +32 to +130 °F |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Type | Color Change Kit |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Mounting | Wall |
Description
Vizia + Color Change Kit for Coordinating Remote Switch, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11601201)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3365)
- STA-KON 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10RC-14)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-3PS-SW)
- Leviton Lighting Controls