Shop All Dimmer Switches
This Product is Discontinued
Leviton
Dimmer Switch Vizia+ Kit/Coord Dimmer Iv (Discontinued)
Mfr # VPKIT-CDI
Zoro # G4085612
This Product is Discontinued
Key Features
- Application Commercial Applications
- Width 3 in
- Length 2.69 in
- Height 0.25 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPKIT-CDI
- Zoro # G4085612
- UPC # 78477388679
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Length | 2.69 in |
Height | 0.25 in |
Details
Application | Commercial Applications |
Type | Color Change Kit |
Operating Temperature | +32 to +130 °F |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Mounting | Wall |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Description
Vizia + Color Change Kit for Coordinating Remote Dimmer/Fan Speed Control, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.