Shop All Switch Accessories
Leviton
Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La
Mfr # VP0SR-10Z
Zoro # G4073922
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Color White, Ivory, Light Almond
- Voltage 120 VAC
- Height 4.44 in
- Length 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # VP0SR-10Z
- Zoro # G4073922
- UPC # 78477389188
- Country of Origin China
- Category Switch Accessories
Dimensions
Height | 4.44 in |
Length | 2.81 in |
Width | 2.5 in |
Dimensions | 4.13 in H x 1.75 in W x 1.03 in D |
Description
Vizia + Digital Coordinating Remote Switch, 3-Way or more applications, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A20P16AL)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- LEVITON Dimmer Switch Blk Dimmer Knobs (26115-E)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- SQUARE D Switch Door Close Mech (9423M3)
- Leviton Switch Accessories