Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Cck Sw Cntrl Red
Mfr # VPKIT-CSR
Zoro # G4067665
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 0.25 in
- Width 3 in
- Length 2.69 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # VPKIT-CSR
- Zoro # G4067665
- UPC # 78477388945
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 3 in |
Length | 2.69 in |
Details
Color | Red |
Application | Commercial Applications |
Type | Color Change Kit |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Operating Temperature | +32 to +130 °F |
Mounting | Wall |
Suitable For Use With | Vizia RF +® Coordinating Remote Switch |
Specifications | 32 to 130 deg F Operating Temperature, Wall Mount |
Description
Vizia + Color Change Kit for Coordinating Remote Switch, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-3PS-SW)
- HUMBOLDT Beaker Tongs For 50-1500ml capacity, PTFE Coated (H-23420TC)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRFC75)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- Leviton Lighting Controls