Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Cck Sw Cntrl Iv
Mfr # VPKIT-CSI
Zoro # G4073335
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Application Commercial Applications
- Length 2.69 in
- Height 0.25 in
- Operating Temperature +32 to +130 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPKIT-CSI
- Zoro # G4073335
- UPC # 78477388853
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Length | 2.69 in |
Height | 0.25 in |
Details
Application | Commercial Applications |
Operating Temperature | +32 to +130 °F |
Mounting | Wall |
Type | Color Change Kit |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Description
Vizia + Color Change Kit for Coordinating Remote Switch, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR1RH6)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- Leviton Lighting Controls