Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Cck Sw Cntrl Brown
Mfr # VPKIT-CSB
Zoro # G4070553
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Application Commercial Applications
- Width 3 in
- Length 2.69 in
- Environmental Conditions Flammability (Rated V-2 per UL94)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPKIT-CSB
- Zoro # G4070553
- UPC # 78477388938
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 3 in |
Length | 2.69 in |
Details
Application | Commercial Applications |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Mounting | Wall |
Operating Temperature | +32 to +130 °F |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Type | Color Change Kit |
Description
Vizia + Color Change Kit for Coordinating Remote Switch, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LUTRON Diva C-L Dimmer La (DVWCL-153PH-LA)
- Leviton Dimmer Switches