Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Cck Sw Cntrl Blk
Mfr # VPKIT-CSE
Zoro # G4076004
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Applications
- Width 3 in
- Length 2.69 in
- Height 0.25 in
- Standard UL Listed (E-31373), CSA Certified (LR-3413)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # VPKIT-CSE
- Zoro # G4076004
- UPC # 78477388921
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Length | 2.69 in |
Height | 0.25 in |
Details
Application | Commercial Applications |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Mounting | Wall |
Type | Color Change Kit |
Operating Temperature | +32 to +130 °F |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Description
Vizia + Color Change Kit for Coordinating Remote Switch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3, 50kA (STXR240D05)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- Leviton Lighting Controls