Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Cck Fn Spd Cntrl La
Mfr # VPKIT-CDT
Zoro # G4071822
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Application Commercial Applications
- Length 2.69 in
- Width 3 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # VPKIT-CDT
- Zoro # G4071822
- UPC # 78477388747
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 2.69 in |
Width | 3 in |
Height | 0.25 in |
Details
Color | Light Almond |
Application | Commercial Applications |
Suitable For Use With | Vizia RF +® Coordinating Remote Dimmer and Fan Speed Control |
Type | Color Change Kit |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Operating Temperature | +32 to +130 °F |
Mounting | Wall |
Specifications | 32 to 130 deg F Operating Temperature, Wall Mount |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Description
Vizia + Color Change Kit for Coordinating Remote Dimmer/Fan Speed Control, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- AMERELLE Dimmer Knob Aged Bronze (947VB)
- Leviton Dimmer Switches