Shop All Dimmer Switches
Leviton
Dimmer Switch Vizia+ Cck Fn Spd Cntrl Gry
Mfr # VPKIT-CDG
Zoro # G3990114
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.25 in
- Application Commercial
- Length 2.69 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # VPKIT-CDG
- Zoro # G3990114
- UPC # 78477388709
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 2.69 in |
Width | 3 in |
Details
Color | Gray |
Application | Commercial |
Type | Color Change Kit |
Operating Temperature | +32 to +130 °F |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Suitable For Use With | Vizia RF +® Coordinating Remote Dimmer and Fan Speed Control |
Mounting | Wall |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Specifications | 32 to 130 deg F Operating Temperature, Wall Mount |
Description
Vizia + Color Change Kit for Coordinating Remote Dimmer/Fan Speed Control, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5325-GY)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/C)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- Leviton Lighting Controls