Shop All Dimmer Switches
Leviton
DIMMER SWITCH UNIV SRSLD DIM WHT
Mfr # 6672-1LW
Zoro # G3976692
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color White
- Switch Type Single-Pole
- Lamp Type CFL/Incandescent/LED
- Protection Radio/TV Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6672-1LW
- Zoro # G3976692
- UPC # 78477606131
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.12 in H x 1.73 in W x 0.93 in D |
Height | 2.64 in |
Length | 4.00 in |
Width | 6.19 in |
Description
SureSlide Universal 150W LED/CFL Incandescent Slide-To-Off Dimmer White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- Leviton Lighting Controls