Shop All Dimmer Switches
Leviton
Dimmer Switch Univ Srsld Dim Preset Brown
Mfr # 6674-P0B
Zoro # G4078883
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Lamp Type CFL/Incandescent/LED
- Switch Type Single-Pole & 3-Way
- Color Brown
- Load Rating 600W Incandescent, 150W LED and CFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6674-P0B
- Zoro # G4078883
- UPC # 78477570357
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 6.75 in |
Dimensions | 4.12 in H x 1.73 in W x 0.93 in D |
Width | 5.72 in |
Length | 9.41 in |
Description
LED and CFL Incandescent Dimmer 150-watt Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- WESTEK Plug-In Dimmer 200W (6004BC)
- Leviton Lighting Controls