Shop All Dimmer Switches
Leviton
Dimmer Switch Univ Srsld Dim Preset Blk
Mfr # 6674-P0E
Zoro # G3985643
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Black
- Switch Type Single-Pole & 3-Way
- Lamp Type CFL/Incandescent/LED
- Load Type Incandescent, Dimmable LED, Dimmable CFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6674-P0E
- Zoro # G3985643
- UPC # 78477570364
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.12 in H x 1.73 in W x 0.93 in D |
Width | 5.72 in |
Length | 9.41 in |
Height | 6.75 in |
Description
LED and CFL Incandescent Dimmer 150-watt Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- Leviton Dimmer Switches