Shop All Dimmer Switches
Leviton
DIMMER SWITCH UNIV SRSLD DIM LA
Mfr # 6672-1LT
Zoro # G4073055
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Light Almond
- Switch Type Single-Pole
- Lamp Type CFL/Incandescent/LED
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6672-1LT
- Zoro # G4073055
- UPC # 78477606148
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 4.00 in |
Height | 2.64 in |
Width | 6.19 in |
Dimensions | 4.12 in H x 1.73 in W x 0.93 in D |
Description
SureSlide Universal 150W LED/CFL Incandescent Slide-To-Off Dimmer Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11 in D, NEMA 12; 13, Screw On (WC16C20)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A6P4)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- Leviton Lighting Controls