Shop All Dimmer Switches
Leviton
DIMMER SWITCH UNI DIM DEC 300W RCKR SLD
Mfr # DSL06-1LZ
Zoro # G4058023
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type CFL/Incandescent/LED
- Standards cCSAus 184.1UL 1472NOM Certified
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Color White, Ivory, Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DSL06-1LZ
- Zoro # G4058023
- UPC # 78477692325
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 12.0000 in |
Height | 6.0000 in |
Dimensions | 4.13 in H x 1.75 in W |
Description
Universal Decora Dimmable LED. CFL and Incandescent Rocker-Slide Dimmer. 600W-120VAC Incandescent. 300W-120VAC Dimmable LED and CFL. 60Hz. Single Pole and 3-Way - White. Ivory And Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- Leviton Dimmer Switches