Shop All Dimmer Switches
Leviton
DIMMER SWITCH TRUE TOUCH DIM CCK BRN GLD
Mfr # TTKIT-BG
Zoro # G4080107
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Gold
- Height 0.25 in
- Length 2.69 in
- Width 3 in
- Application Low-Profile Contemporary Touch Dimmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # TTKIT-BG
- Zoro # G4080107
- UPC # 78477011119
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 2.69 in |
Width | 3 in |
Dimensions | 4.13 in H x 2.38 in W x 1.59 in D |
Details
Color | Brown/Gold |
Application | Low-Profile Contemporary Touch Dimmers |
Suitable For Use With | True Touch™ Decora® Remote Control Low-Profile Contemporary Touch Dimmer |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount |
Operating Temperature | 0 to +55 °C |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Mounting | Wall |
Type | Color Change Kit |
Series | TTKIT |
Description
, Color Change Kit For True Touch Dimmer, Brown Frame-Gold Touch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- Leviton Dimmer Switches