Shop All Switch Accessories
Leviton
Dimmer Switch Trimatron Dimmer Knobs
Mfr # 26115-T
Zoro # G4072845
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary Knob
- Color Light Almond
- Height 3.5000 in
- Length 5.5000 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26115-T
- Zoro # G4072845
- UPC # 78477282823
- Country of Origin China
- Category Switch Accessories
Dimensions
Height | 3.5000 in |
Length | 5.5000 in |
Details
Type | Rotary Knob |
Color | Light Almond |
Application | Commercial Applications |
Standards and Certifications | UL/CSA |
Style Name | Trimatron |
Actuator | Push Button |
Standard | UL Listed, CSA Certified |
Description
Knob For Trimatron Rotary Devices, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1184)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- LEVITON Dimmer Switch Blk Dimmer Knobs (26115-E)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- FESTO Mounting Kit SMBR-8-16 (SMBR-8-16)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- Leviton Switch Accessories