Shop All Dimmer Switches
Leviton
DIMMER SWITCH TOGGLE SL FAN WHITE
Mfr # TSF01-10W
Zoro # G4074647
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole & 3-Way
- Color White
- Voltage 120 VAC
- Height 8.8750 in
- Application For residential, libraries, home offices, bedrooms and any area where ceiling fan noise could b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSF01-10W
- Zoro # G4074647
- UPC # 78477771679
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 8.8750 in |
Length | 10.8750 in |
Details
Switch Type | Single-Pole & 3-Way |
Color | White |
Voltage | 120 VAC |
Application | For residential, libraries, home offices, bedrooms and any area where ceiling fan noise could b |
Available Colors | White, Ivory, Light Almond |
Standards and Certifications | cCSAus, NOM |
Load Rating | 1.5 Amp |
Load Type | Fan |
Type | Electro-Mechanical |
Wallplate | Order Separately |
Action | Toggle Switch for ON/OFF, slide bar for fan speed level control |
Style Name | Toggle Slide |
Preset | Yes |
Protection | Radio/TV Filter |
Amperage Rating | 1.5 A |
Description
Preset Toggle Slide Quiet 3 Speed Fan Control, Single Pole/3-way, 1.5 Amp-120 VAC, (2) Mounting Screws Mounted To Strap With Retaining Washer, No Locator Light, White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft (HSN-100 1" Blk 100)
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- Leviton Lighting Controls