Shop All Dimmer Switches
Leviton
DIMMER SWITCH TOGGLE SL FAN-LT AL
Mfr # TSF01-10T
Zoro # G4076397
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Switch Type Single-Pole & 3-Way
- Voltage 120 VAC
- Application For residential, libraries, home offices, bedrooms and any area where ceiling fan noise could b
- Length 10.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSF01-10T
- Zoro # G4076397
- UPC # 78477771754
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 10.8750 in |
Height | 8.8750 in |
Details
Color | Light Almond |
Switch Type | Single-Pole & 3-Way |
Voltage | 120 VAC |
Application | For residential, libraries, home offices, bedrooms and any area where ceiling fan noise could b |
Wallplate | Order Separately |
Preset | Yes |
Standards and Certifications | cCSAus, NOM |
Load Type | Fan |
Style Name | Toggle Slide |
Available Colors | White, Ivory, Light Almond |
Protection | Radio/TV Filter |
Action | Toggle Switch for ON/OFF, slide bar for fan speed level control |
Type | Electro-Mechanical |
Load Rating | 1.5 Amp |
Amperage Rating | 1.5 A |
Standard | cCSAus |
Voltage Rating | 120 V |
Description
Preset Toggle Slide Quiet 3 Speed Fan Control Single Pole/3-Way, 1.5 Amp-120VAC, (2) Mounting Screws Mounted To Strap With Retaining Washer, No Locator Light, Light Almond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- Leviton Dimmer Switches