Shop All Dimmer Switches
Leviton
DIMMER SWITCH TOGGLE SL FAN-IV
Mfr # TSF01-10I
Zoro # G4080396
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Color Ivory
- Length 10.8750 in
- Application For residential, libraries, home offices, bedrooms and any area where ceiling fan noise could b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSF01-10I
- Zoro # G4080396
- UPC # 78477771716
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 10.8750 in |
Height | 8.8750 in |
Details
Voltage | 120 VAC |
Switch Type | Single-Pole & 3-Way |
Color | Ivory |
Application | For residential, libraries, home offices, bedrooms and any area where ceiling fan noise could b |
Standards and Certifications | cCSAus, NOM |
Available Colors | White, Ivory, Light Almond |
Action | Toggle Switch for ON/OFF, slide bar for fan speed level control |
Wallplate | Order Separately |
Style Name | Toggle Slide |
Load Type | Fan |
Protection | Radio/TV Filter |
Load Rating | 1.5 Amp |
Preset | Yes |
Type | Electro-Mechanical |
Standard | cCSAus |
Voltage Rating | 120 V |
Amperage Rating | 1.5 A |
Description
Preset Toggle Slide Quiet 3 Speed Fan Control Single Pole/3-Way, 1.5 Amp-120VAC, (2) Mounting Screws Mounted To Strap With Retaining Washer, No Locator Light, Ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- Leviton Lighting Controls