Shop All Dimmer Switches
Leviton
DIMMER SWITCH TG SL DIMMER 600W GY
Mfr # TSL06-1LG
Zoro # G3985923
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Switch Type Single-Pole & 3-Way
- Voltage 120 VAC
- Application For traditional home application
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # TSL06-1LG
- Zoro # G3985923
- UPC # 78477926116
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 4.43 in |
Length | 2.81 in |
Details
Color | Gray |
Switch Type | Single-Pole & 3-Way |
Voltage | 120 VAC |
Application | For traditional home application |
Protection | Radio/TV Filter |
Preset | Slide bar preserves desired lighting level |
Wallplate | Order Separately |
Available Colors | White, Ivory, Light Almond |
Type | Electro-Mechanical |
Standards and Certifications | cCSAus, NOM |
Action | Toggle Switch for ON/OFF, slide bar for lighting level control |
Style Name | Toggle Slide |
Torque Range | 14 -“ 18 in.-lbs |
Frequency | 60 Hz |
Load Rating | 600W Incandescent and Halogen, 300W LED and CFL |
Locator Light | Green locator light that can be disabled |
Load Type | Incandescent, Halogen, Dimmable LED, Dimmable CFL |
Voltage Rating | 120 V |
Number of Poles | 1 |
Load | 600w/300w |
Enclosure | Green |
Description
Universal Dimmable LED, CFL, Incandescent and Halogen Toggle-Slide Dimmer, 600W-120VAC Incandescent, 300W-120VAC 60Hz, Single Pole and 3-Way - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, Ivory (AY-10PH-IV)
- Leviton Dimmer Switches