Shop All Dimmer Switches
Leviton
DIMMER SWITCH TG SL DIMMER 1000W WH
Mfr # TSM10-1LW
Zoro # G4077955
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole & 3-Way
- Lamp Type CFL/Incandescent/LED/MLV
- Color White
- Voltage 120 VAC
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # TSM10-1LW
- Zoro # G4077955
- UPC # 78477771709
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.43 in |
Width | 2.81 in |
Length | 2.81 in |
Dimensions | 4.1 in H x 1.75 in W |
Description
Preset Toggle Slide Dimmer Single Pole/3-Way, 1000W -120VAC Incandescent/MLV 400W LED/CFL, Lighted, (2) Mounting Screws Mounted To Strap With Retaining Washer. White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- JMF ELBOW 90D COMP 5/8"" (4338190)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- Leviton Dimmer Switches