Shop All Dimmer Switches
Leviton
DIMMER SWITCH TG SL DIMMER 1000W LA
Mfr # TSM10-1LT
Zoro # G4055415
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Voltage 120 VAC
- Lamp Type INC/MLV/LED/CFL
- Switch Type Single-Pole & 3-Way
- Height 4.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSM10-1LT
- Zoro # G4055415
- UPC # 78477771686
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.43 in |
Length | 2.81 in |
Width | 2.81 in |
Details
Color | Light Almond |
Voltage | 120 VAC |
Lamp Type | INC/MLV/LED/CFL |
Switch Type | Single-Pole & 3-Way |
Application | For traditional home and residential application |
Wallplate | Order Separately |
Phase Control | Forward phase control |
Frequency | 60 Hz |
Action | Toggle Switch for ON/OFF, slide bar for lighting level control |
Load Rating | 1000W Incandescent, 1000VA MLV, 400W LED and CFL |
Style Name | Toggle Slide |
Preset | Slide bar preserves desired lighting level |
Protection | Radio/TV Filter |
Locator Light | Green locator light that can be disabled |
Standards and Certifications | cCSAus, NOM |
Load Type | Incandescent, Halogen, Dimmable LED, Dimmable CFL |
Type | Electro-Mechanical |
Available Colors | White, Ivory, Light Almond |
Description
Preset Toggle Slide Dimmer Single Pole/3-Way 1000W -120VAC Incandescent/MLV 400W LED/CFL, Lighted, Light Almond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Mount Box, 1 Gang, Rectangular, Stainless Steel, Screw Mount (SS750)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- Leviton Dimmer Switches