Shop All Dimmer Switches
Leviton
DIMMER SWITCH SURESLIDE UNIV FAN-LIGHT 120V WH
Mfr # 66DF-10W
Zoro # G4046288
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120 VAC
- Switch Type Single-Pole
- Height 4.44 in
- Application Residential, Bedrooms, Living Rooms, Dining Rooms, Kitchens and Home Office Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 66DF-10W
- Zoro # G4046288
- UPC # 78477645604
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.44 in |
Length | 12.0000 in |
Details
Color | White |
Voltage | 120 VAC |
Switch Type | Single-Pole |
Application | Residential, Bedrooms, Living Rooms, Dining Rooms, Kitchens and Home Office Applications |
Standards and Certifications | cCSAus |
Type | Electro-Mechanical |
Frequency | 60 Hz |
Available Colors | Ivroy-I, White-W, Light Almond-T |
Wallplate | Order Separately |
Ordering Notes | White |
Preset | Non-Preset |
Action | Slide-to-OFF |
Load Rating | 1.5A FAN, 300W INC, 150W LED/CFL |
Style Name | SureSlide |
Load Type | Fan, Incandescent, Dimmable LED, Dimmable CFL |
Protection | Radio/TV Filter |
Description
Decora Dimmable LED, CFL, Incandescent SureSlide Dual Quiet Fan and Light Control, 120V, 150W Dimmable LED - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- ANCOR Green 10 AWG Tinned Copper Wire - 25' (108302)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- Leviton Dimmer Switches