Shop All Dimmer Switches
Leviton
DIMMER SWITCH SURESLIDE UNIV FAN-LIGHT 120V LT-ALD
Mfr # 66DF-10T
Zoro # G4027747
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Switch Type Single-Pole
- Voltage 120 VAC
- Length 12.0000 in
- Height 4.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 66DF-10T
- Zoro # G4027747
- UPC # 78477320488
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 12.0000 in |
Height | 4.44 in |
Dimensions | 4.13 in H x 1.73 in W |
Description
SURESLIDE, DUAL QUIET FAN AND LIGHT CONTROL, SINGLE POLE, UNLIGHTED, 120V, 1.5A FAN,300W INC, 150W LED/CFL. COF -LT ALMOND, LEADED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO124L125PQG)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- Leviton Dimmer Switches