Shop All Dimmer Switches
Leviton
Dimmer Switch Sureslide Univ 600W Dimmer La
Mfr # 6674-P0T
Zoro # G4077578
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Voltage 120 VAC
- Lamp Type CFL/Incandescent/LED
- Switch Type Single-Pole & 3-Way
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6674-P0T
- Zoro # G4077578
- UPC # 78477561959
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.2500 in |
Length | 8.5000 in |
Dimensions | 4.12 in H x 1.73 in W x 0.93 in D |
Description
SureSlide Universal 150-Watt LED and CFL/600-Watt Incandescent Dimmer, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- Leviton Lighting Controls