Shop All Dimmer Switches
Leviton
DIMMER SWITCH SURESLIDE QUITE FAN CTR
Mfr # 661F-10W
Zoro # G4072504
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Switch Type Single-Pole & 3-Way
- Voltage 120 VAC
- Application Library, Study Room and Any Area Applications
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 661F-10W
- Zoro # G4072504
- UPC # 78477900307
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Details
Color | White |
Switch Type | Single-Pole & 3-Way |
Voltage | 120 VAC |
Application | Library, Study Room and Any Area Applications |
Type | Electro-Mechanical |
Available Colors | Ivry-I Wht-W Light Almond-T |
Protection | Radio/TV Filter |
Action | Standard ON/OFF |
Style Name | SureSlide |
Load Rating | 600W Incandescent, 150W LED and CFL |
Preset | Preset |
Standards and Certifications | UL/CSA |
Wallplate | Order Separately |
Ordering Notes | White |
Load Type | Incandescent, Dimmable LED, Dimmable CFL |
Environmental Conditions | 20 to 90% Non-Condensing Relative Humidity |
Operational Mode | 3-Speed/Quiet |
Temperature Rating | 0 to 55 |
Power Rating | 600/150 |
Number of Poles | 1 |
Amperage Rating | 1.5 A |
Description
SURESLIDE PRESET FAN SPD CTRL S POLE/3-WAY COF WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LUTRON Lighting Dimmer, Toggle, Light Almond (AYCL-253P-LA)
- Leviton Dimmer Switches