Shop All Dimmer Switches
Leviton
DIMMER SWITCH ROCKER/SLIDE UNI DIMMER
Mfr # DSM10-1LZ
Zoro # G4058048
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL/Incandescent/LED
- Standards cCSAus 184.1UL 1472NOM Certified
- Switch Type Single-Pole & 3-Way
- Color White, Ivory, Light Almond
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DSM10-1LZ
- Zoro # G4058048
- UPC # 78477692332
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.44 in |
Width | 2.5 in |
Length | 2.81 in |
Dimensions | 4.13 in H x 1.75 in W |
Description
Universal Decora Dimmable LED. CFL. MLV and Incandescent Rocker- Slide Dimmer. 1000 W-120 VAC Incandescent. 1000VA-120VAC MLV. 450W-120VAC Dimmable LED and CFL. 60Hz. Single Pole or 3-Way - White. Ivory And Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- Leviton Lighting Controls